SKU:
CTL9785106J
MPN:
RD19447
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from double twined polypropylene, this three strand rope ensures extremely good grip whilst using and is an easy and economical way to secure and tie goods. With a robust construction and abrasion resistant properties, this product is 450 metres of high quality rope. Supplied on a hardy MDF reel for ease of storing. Comes in an appealing and visible blue colour. The product is not suited for lifting purposes.
Features and Benefits
• With an impressive length of 450m, it's an economical, money saving product
• Abrasion resistant to protect your hands whilst using
• Supplied in an attractive blue colour to help it stand out and for ease of identifying the twine when using on objects
• Made from three strands twined together to bolster strength and resistance to fraying or breaking
Typical Applications
• Ideal for use when tying general purpose materials and provides good temporary hold, not suited for lifting purposes
Attribute | Value |
---|---|
Brand | Kendon Rope and Twine |
Core | No |
Diameter | 6mm |
ECLASS Code | 23179106 |
Length | 450m |
Material | Polypropylene |
MFR Part No. | RD19447 |
Number of Strands | 3 |
Product Type | General Utility Rope |
Safe Working Load | 488kg |
UNSPSC Code | 31151500 |