SKU:
CTL9785058F
MPN:
RD19450
£14.99
Ex VAT
£17.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from double twined polypropylene yarns, this three strand rope ensures extremely good grip whilst using and is an easy and economical way to secure and tie goods. With a robust construction and abrasion resistant properties as well as resistance to rot and chemicals, these products are durable. Supplied in a neat coil. Comes in an appealing and visible blue colour and is available to purchase in a range of sizes and specifications to suit individual purposes. The product is not suited for lifting purposes.
Features and Benefits
• Available in a variety of sizes to suit your requirements
• Abrasion resistant to protect your hands whilst using
• Supplied in an attractive blue colour to help it stand out and for ease of identifying the twine when using
• Made from three strands twined together to increase strength and resistance to fraying or breakage
• Is lightweight enough to be used for marine purposes as it floats on water
Typical Applications
• Ideal for use as draw cord as well as for securing tarpaulins, packing crop and tying hay bales as well as a variety of other uses including for marine purposes water. Not suited for lifting purposes
Attribute | Value |
---|---|
Brand | Kendon Rope and Twine |
Core | No |
Diameter | 8mm |
EAN | 5036140036635 |
ECLASS Code | 23179106 |
Length | 220m |
Material | Polypropylene |
MFR Part No. | RD19450 |
Number of Strands | 3 |
Product Type | General Utility Rope |
Safe Working Load | 806kg |
UNSPSC Code | 31151500 |