£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
Meet your safety demands with the ATLAS SK12, a dynamic, length-adjustable holding rope featuring a user-friendly friction buckle and a robust KOBRA TRI carabiner.
Features and Benefits
• ATLAS SK12 is fully adjustable to cater to various positioning needs
• Fitted with two carabiners, ensuring a secure and reliable hold
• Guarantees reliability and security in dynamic work environments
• Offers unmatched flexibility and top-notch performance
Typical Applications
• Work positioning
• Restraining in all aspects of work at height
Standards
• EN 358
Attribute | Value |
---|---|
Brand | Skylotec |
Diameter | 12mm |
ECLASS Code | 23179106 |
Length | 1.5m |
Material | Polyamide |
MFR Part No. | L-0138-1,5 |
Product Type | General Utility Rope |
UNSPSC Code | 31151500 |