£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
6mm x 100m Reel.No. 4 type.8 plait construction.Centre core.100% Polyester.Mutifilament.High tenacity.Round section.Easy to handle, knot and splice.High abrasion resistance.Resistant to organic and mineral acids, oxidising agents and diluted alkalis.UV resistant.Weather resistant.Low stretch.Smooth running.A general purpose high strength rope, suitable for repairing sash windows. It is used in the building trade, by DIYers and for outdoor activities.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 6mm |
EAN | 5036140016217 |
ECLASS Code | 23179106 |
Length | 100m |
Material | Polyester |
Product Type | Polyester Rope |
UNSPSC Code | 31151500 |