£66.49
Ex VAT
£79.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Similar properties to standard commercial but embedded textile reinforcement offers increased tensile strength and tear resistance. 68° shore A hardness.
Tensile strength at break: 2.5 Mpa. Elongation at break: 200%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103533459 |
Mat Material | SBR Rubber |
Matting Type | Insertion Rubber Sheeting |
MFR Part No. | IRS00005C |
Overall Length | 1m |
Overall Thickness | 10mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |