£879.00
Ex VAT
£1054.80
Inc VAT
10 Variations Available
Product Details
Product Specification
White, non-marking rubber manufactured with FDA approved ingredients. Use in all food and beverage industries or sealing applications. Avoid vegetable/animal oils. 62 shore A hardness. Tensile strength at break: 4Mpa. Elongation at break: 300%.
Please note: price is per metre, you can order how ever many metres are required
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | White |
EAN | 5060103533084 |
Mat Material | Natural Rubber SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | FWR00005 |
Overall Thickness | 10mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |