Coba

1400mmx12mm COMMERCIAL NEOPRENE SHEET BLACK

SKU:

CBA9465805F

MPN:

NES00006

£809.00

Ex VAT

£970.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Good resistance to material oils, greases, dilute acids and alkalis. Good ageing and weathering properties make it suitable for outdoor applications. 65° shore A hardness.
    Tensile strength at break: 6 Mpa.
    Elongation at break: 250%.


    Product Specification
    Attribute
    Value

    Application

    Wet Area Work Mat

    Brand

    Coba

    Colour

    Black

    EAN

    5060103533596

    Mat Material

    CR Rubber SBR Rubber

    Matting Type

    Commercial Rubber Sheeting

    MFR Part No.

    NES00006

    Overall Length

    5m

    Overall Thickness

    12mm

    Overall Width

    1.4m

    UNSPSC Code

    30266402