Coba

1400mmx12mm COMMERCIAL RUBBER SHEET BLACK

SKU:

CBA9465606G

MPN:

CRS00007

£477.00

Ex VAT

£572.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of rubber sheeting is general-purpose grade and is suited for use with water service and dilute chemicals. Available in a range of sizes, the product can be used to make low cost waterproof seals and gaskets.


    Features and Benefits
    • Versatile grade rubber sheeting, often used in marine applications as well as for general purpose workplace applications
    • Ideal for low cost waterproof seals and gaskets
    • 68 degrees shore A hardness
    • Available in a variety of sizes to suit your exact needs
    • Tensile strength at break: 3.0 Mpa
    • Elongation at break: 200%


    Typical Applications
    • Institutional
    • Industrial
    • Plumbing
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Wet Area Work Mat

    Brand

    Coba

    Colour

    Black

    EAN

    5060103532919

    Mat Material

    SBR Rubber

    Matting Type

    Commercial Rubber Sheeting

    MFR Part No.

    CRS00007

    Overall Length

    5m

    Overall Thickness

    12mm

    Overall Width

    1.4m

    UNSPSC Code

    30266402