£799.00
Ex VAT
£958.80
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
This range of rubber sheeting is general-purpose grade and is suited for use with water service and dilute chemicals. Available in a range of sizes, the product can be used to make low cost waterproof seals and gaskets.
Features and Benefits
• Versatile grade rubber sheeting, often used in marine applications as well as for general purpose workplace applications
• Ideal for low cost waterproof seals and gaskets
• 68 degrees shore A hardness
• Available in a variety of sizes to suit your exact needs
• Tensile strength at break: 3.0 Mpa
• Elongation at break: 200%
Typical Applications
• Institutional
• Industrial
• Plumbing
• Automotive
Attribute | Value |
---|---|
Application | Wet Area Work Mat |
Brand | Coba |
Colour | Black |
EAN | 5060103532933 |
Mat Material | SBR Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | CRS00008 |
Overall Length | 5m |
Overall Thickness | 20mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |