noscriptCoba 1400mmx3mm EPDM RUBBER SHEET BLACK EPDM00002 | Cromwell Tools

Coba

1400mmx3mm EPDM RUBBER SHEET BLACK

SKU:

CBA9465651B

MPN:

EPDM00002

£374.00

Ex VAT

£448.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    EPDM RUBBER is ideal for outdoor application because of its excellent resistance to ozone, oxidants and severe weather conditions. 67° shore A hardness.
    Tensile strength at break: 5 Mpa. Elongation at break: 300%.


    Product Specification
    Attribute
    Value

    Application

    Work Mat

    Brand

    Coba

    Colour

    Black

    EAN

    5060103534470

    Mat Material

    EPDM Rubber SBR Rubber

    Matting Type

    Commercial Rubber Sheeting

    MFR Part No.

    EPDM00002

    Overall Length

    10m

    Overall Thickness

    3mm

    Overall Width

    1.4m

    UNSPSC Code

    30266402