£1119.00
Ex VAT
£1342.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Tan coloured natural rubber. Outstanding resistance to wear and abrasion-used as protective screening in shotblasting applications but also used in strip or gasket form where durability is essential. 45° shore A hardness. Tensile strength at break: 15 Mpa.
Elongation at break: 400%.
Attribute | Value |
---|---|
Application | Work Mat |
Brand | Coba |
Colour | Tan |
EAN | 5060103533930 |
Mat Material | Natural Rubber |
Matting Type | Commercial Rubber Sheeting |
MFR Part No. | PRS00001 |
Overall Length | 10m |
Overall Thickness | 3mm |
Overall Width | 1.4m |
UNSPSC Code | 30266402 |