Coba

1400mmx4.5mm COMMERCIAL NEOPRENE SHEET BLACK

SKU:

CBA9465802C

MPN:

NES00003

£609.00

Ex VAT

£730.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Good resistance to material oils, greases, dilute acids and alkalis. Good ageing and weathering properties make it suitable for outdoor applications. 65° shore A hardness.
    Tensile strength at break: 6 Mpa.
    Elongation at break: 250%.


    Product Specification
    Attribute
    Value

    Application

    Wet Area Work Mat

    Brand

    Coba

    Colour

    Black

    EAN

    5060103533534

    Mat Material

    CR Rubber SBR Rubber

    Matting Type

    Commercial Rubber Sheeting

    MFR Part No.

    NES00003

    Overall Length

    10m

    Overall Thickness

    4.5mm

    Overall Width

    1.4m

    UNSPSC Code

    30266402