Coba

1400mmx6mm SHOTBLAST RUBBER SHEET BLACK

SKU:

CBA9465953D

MPN:

SRS00003

£1399.00

Ex VAT

£1678.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A cost-effective, abrasion-resistant rubber. 62° shore A hardness. Tensile strength at break: 10 Mpa. Elongation at break: 350%.


    Product Specification
    Attribute
    Value

    Application

    Work Mat

    Brand

    Coba

    Colour

    Black

    EAN

    5060103534081

    Mat Material

    Natural Rubber SBR Rubber

    Matting Type

    Commercial Rubber Sheeting

    MFR Part No.

    SRS00003

    Overall Length

    1m

    Overall Thickness

    6mm

    Overall Width

    1.4m

    UNSPSC Code

    30266402