noscriptT & A Precision 30.0mm Dia. x 13" Silver Steel TM300A | Cromwell Tools

T & A Precision

30.0mm Dia. x 13" Silver Steel

SKU:

CTL4325444A

MPN:

TM300A

£37.29

Ex VAT

£44.75

Inc VAT

IN STOCK (34)

    Product Details

    This high carbon silver tool steel is the ideal product for manufacturing and forging your own tools from. The high carbon content means it can be hardened to an impressive level, giving your tool a bolstered wear resistance, whilst the chromium content affords your tool with strength and general hardness. Supplied in an annealed state, this range of round silver steel is ready to be machined and can be purchased in varying sizes to suit your needs.


    Features and Benefits
    • Comes machine ready to save you time preparing the material
    • Manufactured from BS1407 steel to allow you to harden your tool to an impressive level
    • Supplied in a spheroidised annealed condition to allow you to begin work immediately
    • Saves on material wastage as you can purchase the size that best suits your requirements
    • Available in a range of metric sizes to ensure you find the correct product diameter and length for your needs


    Typical Applications
    • Ideal for use when manufacturing tools such as screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel and engraver tools
    • Ideal for tool room and engineering purposes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T & A Precision

    Diameter

    30mm

    ECLASS Code

    35010312

    Length

    13"

    MFR Part No.

    TM300A

    Standards Met

    BS 1407

    Tensile Strength

    45 - 55psi

    Tolerance

    +0 - 0.025mmmm

    UNSPSC Code

    30102404