£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
These Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable component. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, four prong, star shaped head gives extra grip to enable more torque to fasten the knob in place.
Features and Benefit:
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated , blue passivated bushing provides that added stability
Typical Applications:
• Mechanical engineering
• Automotive solutions
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 63mm |
d2 | M12mm |
d3 | 26mm |
EAN | 4045525330528 |
h1 | 40mm |
h2 | 25mm |
MFR Part No. | DIN6335-KU-63-M12-K |
t min | 22mm |
Type | K - with Threaded Bushing |
UNSPSC Code | 31162801 |