Ganter

GN5335-50-M10-E Stainless Steel Matt Blasted Star Knob

SKU:

GAN4255128K

MPN:

5335-50-M10-E

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (10)

    Product Details

    These Star shape knobs are constructed using an AISI 303 (A1) Stainless Steel, and fitted with a stainless steel threaded bore, which gives amazing resistance to impact, stress, temperature and weather resistance. This makes these a strong, robust and durable part. These hand Knobs are specially designed for the food processing machinery industry. The smooth and enclosed areas, as well as the large corner radii comply with the requirements of hygiene standards. These knobs have many more uses, from cabinet doors to wheel turning, these knobs are a great addition or replacement to your old components. The recessed, star shaped head also gives extra grip to enable more torque to fasten the knob in place.


    Features and Benefit:
    • Precision casted AISI 303 (A1) Stainless steel specially suited to the food manufacturing industry
    • Temperature resistant up to 700 °C so can be used in high temperature machinery or in cold environment areas
    • Stainless Steel threaded blind bore provides that added resistance to corrosion from the environment and water


    Typical Applications:
    • Food Industry
    • Beverage Industry
    • Packaging Industry
    • Fittings and Pumps
    • Automotive solutions
    • Construction Industry
    • Manufacturing Industry


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    d1

    50mm

    d2

    M10mm

    d4

    21mm

    EAN

    4045525280144

    h1

    34.0mm

    h2

    17mm

    MFR Part No.

    GN5335-50-M10-E

    t1 min

    18mm

    t2

    16mm

    Type

    E - with Threaded Blind Bore

    UNSPSC Code

    31162801