SKU:
GAN4255020X
MPN:
425.1-NI-10-120-GS
£6.99
Ex VAT
£8.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Cabinet U-Handles GN 425.1 offer a durable solution for outdoor cabinets, crafted from a robust bent steel profile. With Ø d1 = 8 and 10 options, these handles include two location disks for enhanced stability, ensuring proper contact even in cases of large connecting holes. Loosely enclosed, the disks contribute to the handles' reliability. Ideal for various outdoor applications, these handles, particularly in stainless steel, stand out for their resilience in challenging weather conditions, making them a preferred choice over chrome-plated options.
Features and Benefits:
• Manufactured from Steel profile for strength, endurance and durability
• Stainless Steel finish giving a quality, professional look
• Comes with Stainless Steel AISI 303 location discs to ensure proper contact of the handle to surface
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 10mm |
d2 | M5mm |
d3 | 15mm |
EAN | 4045525805606 |
h1 | 47mm |
h2 | 35mm |
l | 120mm |
MFR Part No. | GN425.1-10-120-CR |
r | 11mm |
t | 12mm |
Type | NI |
UNSPSC Code | 31162801 |