£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Constructed from a bent Steel profile, these tough, angled, Cabinet U shape Handles are designed with strength and stability in mind. Coated with a Chrome finish, they will add a great clean and professional look when applied to your doors. Best suited for interior over exterior applications. Complete with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.
Features and Benefits:
• Manufactured from Steel profile for strength, endurance and durability
• Angled Chrome plated finish giving a clean yet professional look
• Type CR come with location discs to ensure proper contact of the handle to surface
Attribute | Value |
---|---|
Brand | Ganter |
d1 | 10mm |
d2 | M5mm |
d3 | 15mm |
EAN | 4045525248373 |
h1 | 47mm |
h2 | 35mm |
l | 88mm |
MFR Part No. | GN425.1-10-88-CR |
r | 11mm |
t | 12mm |
Type | CR |
UNSPSC Code | 31162801 |