noscriptGanter GN425.5-100-CR Steel Chromed Folding U Handle 425.5-100-CR | Cromwell Tools

Ganter

GN425.5-100-CR Steel Chromed Folding U Handle

SKU:

GAN4255025A

MPN:

425.5-100-CR

£13.49

Ex VAT

£16.19

Inc VAT

OUT OF STOCK

    Product Details

    Designed to be used in places where the handle must not protrude or where space is at a premium, these handles lock in place in their resting position to safely keep out of the way. Constructed from Steel, and in a chrome finish, these handles look both professional and are very practical. The attachment anchors are constructed from Technopolymer and finished in matt black.


    Features and Benefits:
    • Steel construction for strength and durability
    • Chrome plated for that professional and clean look
    • Disc spring lock to keep the handle out of the way and in place
    • Temperature resistant up to 100°C so can be used is higher temperature areas


    Product Specification
    Attribute
    Value

    Brand

    Ganter

    EAN

    4045525616028

    h1

    34mm

    h2

    44.5mm

    h3

    55mm

    l

    100mm

    MFR Part No.

    GN425.5-100-CR

    Type

    CR

    UNSPSC Code

    31162801