£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Finished in a blank, tumbled look, they will add a simplistic yet sturdy look when applied to your cabinet.
Features and Benefits:
• Manufactured from Aluminium profile for endurance and durability
• Blank, Tumbled finish giving a clean yet functional look
• Type SW (counterbored for cap screw DIN912) making this handle easy to install
Attribute | Value |
---|---|
a | 13mm |
b | 20mm |
Brand | Ganter |
d | 5.4mm |
EAN | 4045525544093 |
h1 | 49mm |
h2 | 13.5mm |
l1 | 100mm |
l2 | 112mm |
MFR Part No. | GN565.1-20-100-BL |
r | 13mm |
t | 5.5mm |
Type | BL |
UNSPSC Code | 31162801 |