noscriptGanter GN565.1-20-112-BL Blank Finish Aluminium Cabinet U Handle 565.1-20-112-BL | Cromwell Tools

Ganter

GN565.1-20-112-BL Blank Finish Aluminium Cabinet U Handle

SKU:

GAN4255220J

MPN:

565.1-20-112-BL

£4.99

Ex VAT

£5.99

Inc VAT

OUT OF STOCK

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Finished in a blank, tumbled look, they will add a simplistic yet sturdy look when applied to your cabinet.


    Features and Benefits:
    • Manufactured from Aluminium profile for endurance and durability
    • Blank, Tumbled finish giving a clean yet functional look
    • Type SW (counterbored for cap screw DIN912) making this handle easy to install


    Product Specification
    Attribute
    Value

    a

    13mm

    b

    20mm

    Brand

    Ganter

    d

    5.4mm

    EAN

    4045525544109

    h1

    49mm

    h2

    13.5mm

    l1

    112mm

    l2

    124mm

    MFR Part No.

    GN565.1-20-112-BL

    r

    13mm

    t

    5.5mm

    Type

    BL

    UNSPSC Code

    31162801