Ganter

GN565.1-20-160-SW Cabinet U Handle, Aluminium Black

SKU:

GAN4255221S

MPN:

565.1-20-160-SW

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (6)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • Plastic coated for endurance and durability
    • RAL9005 black textured finish giving a professional yet functional look
    • Type SW (counterbored for cap screw DIN912) making this handle easy to install


    Product Specification
    Attribute
    Value

    a

    13mm

    b

    20mm

    Brand

    Ganter

    d

    5.4mm

    EAN

    4045525544161

    h1

    51mm

    h2

    13.5mm

    l1

    160mm

    l2

    172mm

    MFR Part No.

    GN565.1-20-160-SW

    r

    13mm

    t

    5.5mm

    Type

    SW

    UNSPSC Code

    31162801