noscriptGanter GN565.1-26-116-SW Cabinet U Handle, Aluminium Black 565.1-26-116-SW | Cromwell Tools

Ganter

GN565.1-26-116-SW Cabinet U Handle, Aluminium Black

SKU:

GAN4255222C

MPN:

565.1-26-116-SW

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (27)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • Plastic coated for endurance and durability
    • RAL9005 black textured finish giving a professional yet functional look
    • Type SW (counterbored for cap screw DIN912) making this handle easy to install


    Product Specification
    Attribute
    Value

    a

    17mm

    b

    26mm

    Brand

    Ganter

    d

    6.4mm

    EAN

    4045525295353

    h1

    55mm

    h2

    11.0mm

    l1

    116mm

    l2

    130mm

    MFR Part No.

    GN565.1-26-116-SW

    r

    17mm

    t

    6.0mm

    Type

    SW

    UNSPSC Code

    31162801