£10.79
Ex VAT
£12.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.
Features and Benefits:
• Plastic coated for endurance and durability
• RAL9005 black textured finish giving a professional yet functional look
• Type SW (counterbored for cap screw DIN912) making this handle easy to install
Attribute | Value |
---|---|
a | 17mm |
b | 26mm |
Brand | Ganter |
d | 6.4mm |
EAN | 4045525295490 |
h1 | 57mm |
h2 | 11.0mm |
l1 | 164mm |
l2 | 178mm |
MFR Part No. | GN565.1-26-164-SW |
r | 17mm |
t | 6.0mm |
Type | SW |
UNSPSC Code | 31162801 |