SKU:
GAN4255226Q
MPN:
565.2-20-128-A-SW
£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Constructed from a bent Aluminium profile, these tough, inclined, Cabinet U shape Handles are designed with simplicity and stability in mind. The angled contact surface allows improved access even in tight spaces such as corners. Plastic coated with a textured finish, they will add a great professional look when applied to your doors. Type A are mounted from the back (threaded blind bore).
Features and Benefits:
• Aluminium Inclined construction giving it a sturdy yet space saving ability
• Plastic coated for endurance and durability
• RAL9005 black textured finish giving a professional yet functional look
Attribute | Value |
---|---|
a | 13mm |
b1 | 20mm |
b2 | 24mm |
Brand | Ganter |
d | M6mm |
EAN | 4045525295636 |
h1 | 32mm |
h2 | 48mm |
h4+1 | 13.5mm |
l | 128mm |
MFR Part No. | GN565.2-20-128-SW |
r | 13mm |
t min | 10mm |
Type | SW |
UNSPSC Code | 31162801 |