SKU:
GAN4255226S
MPN:
565.2-26-128-A-BL
£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Constructed from a bent Aluminium profile, these tough, inclined, Cabinet U shape Handles are designed with simplicity and stability in mind. The angled contact surface allows improved access even in tight spaces such as corners. With a plain, tumbled finish finish, they add a clean and sturdy look when applied to your doors. Type A are mounted from the back (threaded blind bore).
Features and Benefits:
• Aluminium Inclined construction giving it a sturdy yet space saving ability
• Plain, tumbled finish for endurance and durability
Attribute | Value |
---|---|
a | 17mm |
b1 | 26mm |
b2 | 32mm |
Brand | Ganter |
d | M8mm |
EAN | 4045525295667 |
h1 | 34mm |
h2 | 54mm |
h3 | 57mm |
h4+1 | 18.0mm |
l | 128mm |
MFR Part No. | GN565.2-26-128-BL |
r | 17mm |
t min | 12mm |
Type | BL |
UNSPSC Code | 31162801 |