noscriptGanter GN565.2-26-160-A-SW Inclined Aluminium Black Cabinet U Handle 565.2-26-160-A-SW | Cromwell Tools

Ganter

GN565.2-26-160-A-SW Inclined Aluminium Black Cabinet U Handle

SKU:

GAN4255227J

MPN:

565.2-26-160-A-SW

£8.49

Ex VAT

£10.19

Inc VAT

OUT OF STOCK

    Product Details

    Constructed from a bent Aluminium profile, these tough, inclined, Cabinet U shape Handles are designed with simplicity and stability in mind. The angled contact surface allows improved access even in tight spaces such as corners. Plastic coated with a textured finish, they will add a great professional look when applied to your doors. Type A are mounted from the back (threaded blind bore).


    Features and Benefits:
    • Aluminium Inclined construction giving it a sturdy yet space saving ability
    • Plastic coated for endurance and durability
    • RAL9005 black textured finish giving a professional yet functional look


    Product Specification
    Attribute
    Value

    a

    17mm

    b1

    26mm

    b2

    32mm

    Brand

    Ganter

    d

    M8mm

    EAN

    4045525295759

    h1

    34mm

    h2

    54mm

    h4+1

    18.0mm

    l

    160mm

    MFR Part No.

    GN565.2-26-160-SW

    r

    17mm

    t min

    12mm

    Type

    SW

    UNSPSC Code

    31162801