noscriptGanter GN565-20-112-SW Black Aluminium Cabinet U Handle 565-20-112-SW | Cromwell Tools

Ganter

GN565-20-112-SW Black Aluminium Cabinet U Handle

SKU:

GAN4255204R

MPN:

565-20-112-SW

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (15)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • Plastic coated for endurance and durability
    • RAL9005 black textured finish giving a professional yet functional look
    • Type SW (counterbored for cap screw DIN912) making this handle easy to install


    Product Specification
    Attribute
    Value

    a

    13mm

    b

    20mm

    Brand

    Ganter

    d

    M6mm

    EAN

    4045525294561

    h

    49mm

    l

    112mm

    MFR Part No.

    GN565-20-112-SW

    r

    13mm

    t min

    10mm

    Type

    SW

    UNSPSC Code

    31162801