noscriptGanter GN565-20-128-BL Aluminium Cabinet U Handle, Blank Finish 565-20-128-BL | Cromwell Tools

Ganter

GN565-20-128-BL Aluminium Cabinet U Handle, Blank Finish

SKU:

GAN4255205C

MPN:

565-20-128-BL

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (11)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • -Manufactured from Aluminium profile for endurance and durability
    • -Blank, Tumbled finish giving a clean yet functional look


    Product Specification
    Attribute
    Value

    a

    13mm

    b

    20mm

    Brand

    Ganter

    d

    M6mm

    EAN

    4045525294578

    h

    51mm

    l

    128mm

    MFR Part No.

    GN565-20-128-BL

    r

    13mm

    t min

    10mm

    Type

    BL

    UNSPSC Code

    31162801