£5.19
Ex VAT
£6.23
Inc VAT
8 Variations Available
Product Details
Product Specification
Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.
Features and Benefits:
• -Manufactured from Aluminium profile for endurance and durability
• -Blank, Tumbled finish giving a clean yet functional look
Attribute | Value |
---|---|
a | 13mm |
b | 20mm |
Brand | Ganter |
d | M6mm |
EAN | 4045525294622 |
h | 51mm |
l | 160mm |
MFR Part No. | GN565-20-160-BL |
r | 13mm |
t min | 10mm |
Type | BL |
UNSPSC Code | 31162801 |