noscriptGanter GN565-26-112-BL Aluminium Cabinet U Handle, Blank Finish 565-26-112-BL | Cromwell Tools

Ganter

GN565-26-112-BL Aluminium Cabinet U Handle, Blank Finish

SKU:

GAN4255207E

MPN:

565-26-112-BL

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (7)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • -Manufactured from Aluminium profile for endurance and durability
    • -Blank, Tumbled finish giving a clean yet functional look


    Product Specification
    Attribute
    Value

    a

    17mm

    b

    26mm

    Brand

    Ganter

    d

    M6mm

    EAN

    4045525294707

    h

    55mm

    l

    112mm

    MFR Part No.

    GN565-20-112-BL

    r

    17mm

    t min

    12mm

    Type

    BL

    UNSPSC Code

    31162801