£7.19
Ex VAT
£8.63
Inc VAT
9 Variations Available
Product Details
Product Specification
Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.
Features and Benefits:
• Plastic coated for endurance and durability
• RAL9005 black textured finish giving a professional yet functional look
• Type SW (counterbored for cap screw DIN912) making this handle easy to install
Attribute | Value |
---|---|
a | 17mm |
b | 26mm |
Brand | Ganter |
d | M8mm |
EAN | 4045525294745 |
h | 55mm |
l | 128mm |
MFR Part No. | GN565-26-128-SW |
r | 17mm |
t min | 12mm |
Type | SW |
UNSPSC Code | 31162801 |