noscriptGanter GN565-26-160-SW Black Aluminium Cabinet U Handle 565-26-160-SW | Cromwell Tools

Ganter

GN565-26-160-SW Black Aluminium Cabinet U Handle

SKU:

GAN4255208J

MPN:

565-26-160-SW

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (9)

    Product Details

    Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.


    Features and Benefits:
    • Plastic coated for endurance and durability
    • RAL9005 black textured finish giving a professional yet functional look
    • Type SW (counterbored for cap screw DIN912) making this handle easy to install


    Product Specification
    Attribute
    Value

    a

    17mm

    b

    26mm

    Brand

    Ganter

    d

    M8mm

    EAN

    4045525294899

    h

    57mm

    l

    160mm

    MFR Part No.

    GN565-26-160-SW

    r

    17mm

    t min

    12mm

    Type

    SW

    UNSPSC Code

    31162801