£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Constructed from an Aluminium profile, these ergonomic Cabinet U shape Handles are designed with quality and stability in mind. Coated with a tough, textured, plastic finish, they will add a great look when applied to your cabinet.
Features and Benefits:
• -Manufactured from Aluminium profile for endurance and durability
• -Blank, Tumbled finish giving a clean yet functional look
Attribute | Value |
---|---|
a | 17mm |
b | 26mm |
Brand | Ganter |
d | M8mm |
EAN | 4045525295032 |
h | 57mm |
l | 300mm |
MFR Part No. | GN565-26-300-BL |
r | 17mm |
t min | 12mm |
Type | BL |
UNSPSC Code | 31162801 |