£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
This 3M™ CTW-602 is a thin wall polyolefin heat shrink tubing and is designed for balanced electrical and chemical properties, making it ideal for a wide range of industries.
Features and properties
• Shrink temperature is 120°C and operating temperature ranges between -55°C to +105°C
• Great for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging
• Designed to offer shrink-fit protection and strain relief of wires, solder joints, terminals, and connections
Standards
• RoHS compliant, flame retardant
• Certificates /Approvals: UL-224 105 ºC 600 V, File E48398 / IEC 60684-3-212
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 8712403015148 |
Length | 150m |
MFR Part No. | 7000098849 |
UNSPSC Code | 30141511 |