£37.91
Ex VAT
£45.49
Inc VAT
Product Details
Product Specification
The ultimate self adhesive glass protector, ideal for protecting against mess, dirt, staining, spillages and soiling that occurs during painting, plastering, building, tiling, general maintenance and repair work. Totally waterproof, protects against expensive to clean paint spillages on glass. Due to the adhesive face being reverse wound, easily unwinds with minimum effort and no need to bend down.
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Red |
EAN | 5029347611767 |
Features | Easy To Remove Easy to Use & Roll Out Protects Against Spillages & Soiling Waterproof |
Length | 100m |
MFR Part No. | ROLLGLASS100 |
Product Type | Glass Protector |
Thickness | 90mic |
UNSPSC Code | 30141511 |
Width | 600mm |