noscript3M HDT-AN HEAT SHRINK TUBING POLYOLE FIN WITH ADHESIVE BLACK 70 MM 1M 7000099382 | Cromwell Tools

3M

HDT-AN HEAT SHRINK TUBING POLYOLE FIN WITH ADHESIVE BLACK 70 MM 1M

SKU:

MMM5151042P

MPN:

7000099382

£19.49

Ex VAT

£23.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3M™ HDT-AN is a thick wall flexible polyolefine heat shrink tube that withstands temperatures of -55 to 130 degrees C. The HDT-AN series are designed to provide a reliable performance for electrical splices, whilst providing mechanical an environmental protection.


    Features and Benefits
    • Tough and durable tubing, making it suitable for a wide range of applications
    • Offers shrink-fit protection
    • Made with flexible polyolefin, making it durable and long lasting
    • Halogen free


    Typical Applications
    • Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging


    Standards
    • RoHS compliant
    • IP 68 sealing and is halogen free


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Black

    EAN

    8712403573396

    Length

    1m

    MFR Part No.

    7000099382

    UNSPSC Code

    30141511