£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
This heat shrinking tubing is made from a flame-retardant (except clear) polyolefin and complies with the RoHS.
Features and benefits
• Shrink temperature is 135°C and operating temperature ranges between -55°C to +135°C
• Great for lightweight wire-harness covering, fire-resistant covering, wire bundling and component packaging
• Designed to offer shrink-fit protection and strain relief of wires, solder joints, terminals, and connections
Typical Applications
• Ideal for electrical applications
Standards
• UL-224 125oC 600 V, File E48398 / German Military(BWB) certificate K16/99085+99086 / VDE certificate 94972 / SAE-AMS-DTL 23053/5 class 1 / IEC 60684-3-212:2005
• RoHS compliant
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 8712403036105 |
Length | 100m |
MFR Part No. | 7000098920 |
UNSPSC Code | 30141511 |