SKU:
SOL7075842C
MPN:
SOL-707-5842C
£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Revitalise your outdoor spaces with the Solent Oil Stain Remover. This powerful stain remover offers a breakthrough solution for tackling oil stains on block and concrete driveways, garage floors, and forecourts. Its innovative biological formula rapidly removes and digests oil stains, ensuring a thorough and lasting clean. Specifically designed for garage floors and forecourts, this stain remover excels at digesting oil stains from block and concrete driveways. Experience the effectiveness of a product that not only removes but truly eradicates oil stains, leaving your surfaces spotless and renewed.
Features and Benefits
• Suitable for garage floors and forecourts
• Rapidly removes for a quick clean
• Suitable for garage floors and forecourts
• Removes and digests oil stains from block and concrete driveways, garage floors and forecourts
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Solent Maintenance |
Container Type | Bottle |
EAN | 5036140245181 |
ECLASS Code | 23060101 |
MFR Part No. | OSRHSB-5 |
Product Type | Hard Surfaces/Blockwork Oil Stain Remover |
Removes | Oil |
Size | 5ltr |
Suitable For Use On | Concrete Floors |
UNSPSC Code | 15121514 |