£5.99
Ex VAT
£7.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Contact cleaner is suitable for cleaning and degreasing delicate components such as those used in electrical equipment. It can be used on most surfaces and will not effect PCBs, delicate plastics or painted surfaces. Non-corrosive formulation makes it suitable for cleaning parts of computers, typewriters, video and recording equipment, delicate switchgear, televisions and signalling mechanisms, flushing away all unwanted residues. It contains only solvents which are permitted under the Montreal Protocol.
Features and Benefits
• Suitable for cleaning and degreasing delicate components
• Will not effect PCBs, delicate plastics or painted surfaces
• Non-corrosive formulation
• It contains only solvents which are permitted under the Montreal Protocol
Typical Applications
• Electrical compontents
• Computers
• Typewriters
• Switch gear
Notes
• Size: 500ml
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Aerosol |
EAN | 5036140051874 |
ECLASS Code | 23060101 |
MFR Part No. | 7323120K |
Product Type | Electrical Contact Cleaner |
Removes | Grease Oil |
Series | CCA500 |
Size | 500ml |
Suitable For Use On | Electrical |
UNSPSC Code | 15121514 |