noscriptKennedy Funnel Lockable Lid, 253mm, Polyethylene, Straight Rigid Spout 5402680K | Cromwell Tools

Kennedy

Funnel Lockable Lid, 253mm, Polyethylene, Straight Rigid Spout

SKU:

KEN5402680K

MPN:

5402680K

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (50+)

    Product Details

    Screws into a standard 2" bung hole on a barrel. Includes a removable filter screen. Capacity 4.5 litres.


    253mm x 200mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Chemicals

    Diameter

    253mm

    EAN

    5036140328464

    ECLASS Code

    32031709

    Material

    Polyethylene

    MFR Part No.

    JL7243

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Funnel Lockable Lid

    Spout/Nozzle Type

    Straight Rigid

    UNSPSC Code

    27112902