£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
This rectangular design polyethylene funnel is suitable for use with petrol, oil, water and similar such fluids. A simple yet highly functional way to control and direct fluids in a controlled way.
Features and Benefits
• Simple yet effective way of dispensing and directing fluids in a controlled manner
• Manufactured from durable polyethylene for overall product longevity
• Suited for petrol, oil and water based fluids making for a versatile product
Typical Applications
• Mechanical
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 250 x 180mm |
EAN | 5036140116252 |
ECLASS Code | 32031709 |
Material | Polyethylene |
MFR Part No. | JL7224 |
Number of Pieces | 1 |
Overall Length | 305mm |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |