SKU:
KEN5400341K
MPN:
5400341K
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
This side lever grip grease gun is ideal for professionals with its enamel finished steel body and high working pressure of 6000 psi/400 bar. It is suitable for medium/heavy greases.
Features & Benefits
• Enamel finish steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Body Material | Steel |
Brand | Kennedy |
Capacity | 500cc |
Coupler Type | Needlepoint |
EAN | 5036140468245 |
ECLASS Code | 21060800 |
Fill Type | Bulk Cartridge Suction |
Gun/Can Type | Side Lever Grease Gun |
Maximum Pressure | 6000psi |
Overall Diameter | 58mm |
Overall Length | 520mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |