£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8" BSP connecting threads.
Attribute | Value |
---|---|
Bore Size | 6.5mm |
Brand | Kennedy |
Connector Type | BSP |
EAN | 5036140115910 |
Flexibility | Rigid |
Hose Type | Metal |
Hydraulic Tool Type | Spout |
Material | Steel |
Overall Length | 150mm |
Overall Width | 10.5mm |
Product Type | Spout |
Thread Size | 1/8" BSP |
UNSPSC Code | 40142000 |