£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
This sleek black grease pail has been designed specifically for use with the Kennedy Direct Feed System. It has a 12.5kg capacity.
Features and Benefits
• Sleek black design
• Easy to handle
Typical Applications
• Storing grease ready for use with the Kennedy Direct Feed System
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 12.5L |
Compatible Fluid | Grease |
EAN | 5036140115989 |
ECLASS Code | 36150390 |
Material | Metal |
MFR Part No. | 5400580K |
Overall Depth | 270mm |
Overall Height | 335mm |
Overall Width/Diameter | 270mm |
Tool/Supply Type | Pail |
UNSPSC Code | 27112902 |