£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These food-grade plastic water containers from Kennedy® store and dispense large quantities of water. Secured via a collared screw top lid, each container features an on-off tap for easy dispensing and quick shut-off.
The integrated handle allows for easy transport, while the sturdy plastic construction provides reliable upright water storage.
Features and Benefits
• On-off tap for spill-free dispensing
• Moulded integral handle allows for easy transportation
• Manufactured from food-grade plastic for safety and hygiene
• Collared screw top allows for easy refill
• Detachable tap for easy cleaning
• BPA-free construction to avoid hazardous chemicals in drinking water
• Durable construction resists impact for a long service life
• Cap is secured to the bottle with a flexible band to avoid loss
• Available in 10, 15, 20 or 35 litres depending on your needs
Typical Applications
• Domestic
• Warehousing
• Facilities management
• Transport
Standards
• Food-Grade compatible (EU) No. 10/2011
• FDA 21 CFR 177.1520
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 10L |
Compatible Fluid | Water |
EAN | 5036140055100 |
ECLASS Code | 36150390 |
Features | With Tap |
Material | HDPE |
Overall Depth | 348mm |
Overall Height | 319mm |
Overall Width/Diameter | 174mm |
Tool/Supply Type | Water Container |
UNSPSC Code | 27112902 |