Kennedy

Measure, 0.25L, Polypropylene, Compatible with Oil/Petrol/Water

SKU:

KEN5405500K

MPN:

5405500K

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (43)

    Product Details

    Manufactured from polyethylene, this range of measuring jugs is resistant to most commonly used chemicals and oil. With varying capacities, the clear vessels are ideal for measuring a host of liquids. Each product possesses a blue, metric measuring scale and can be purchased in varying capacities. Finished with an integrated, moulded handle and a v-lip pouring spout for easy distribution of the liquid.


    Features and Benefits
    • Chemical and oil resistant making them useful for measuring liquids in automotive settings
    • Available in a range of sizes to suit various requirements
    • Polyethylene construction makes for a durable and hard-wearing product
    • Clearly marked graduations for easy reading and measuring


    Typical Applications
    • Painting and Decorating
    • General Purpose
    • Domestic use
    • Construction
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    0.25L

    Compatible Fluid

    Oil Petrol Water

    EAN

    5036140116467

    ECLASS Code

    36150390

    Graduations

    1/4l - 10mlml

    Material

    Polypropylene

    Overall Height

    120mm

    Overall Width/Diameter

    110mm

    Tool/Supply Type

    Measure

    UNSPSC Code

    27112902