noscriptKennedy Measure, 5L, Polypropylene, Compatible with Oil/Petrol/Water 5405770K | Cromwell Tools

Kennedy

Measure, 5L, Polypropylene, Compatible with Oil/Petrol/Water

SKU:

KEN5405770K

MPN:

5405770K

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes and graduations, these liquid measures are chemical and oil-resistant due to their polyethylene construction. Fitted with an integral dispensing spout and a handle that is resistant to extreme weather conditions. Supplied in a white colour.


    Features and Benefits
    • Weather-resistant making them ideal for use outside
    • Integral dispensing spout controls the flow of liquid and allows you to only dispense your desired amount
    • Polyethylene construction makes the product resistant to chemicals and oils
    • Available to purchase with varying capacities to best suit your needs


    Typical Applications
    • Painting and Decorating
    • Construction
    • DIY
    • Automotive
    • Gardening


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    5L

    Compatible Fluid

    Oil Petrol Water

    EAN

    5036140116566

    ECLASS Code

    36150390

    Graduations

    5l - 1, 2, 3, 4 and 5lml

    Material

    Polypropylene

    Overall Height

    340mm

    Overall Length

    340mm

    Overall Width/Diameter

    340mm

    Tool/Supply Type

    Measure

    UNSPSC Code

    27112902