New Tech Lubes

FS Extra, Synthetic Grease PTFE, Food Safe, Tube, 100gm

SKU:

NTL7401060A

MPN:

FS EXTRA GREASE 100GM

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (12)

    Product Details

    This high performing, food grade grease is produced with water resisting base oils and adhesion improvers. This ensures easy wash off and excellent corrosion protection. The grease is clear, ensuring that it will not taint any products or packaging, and is also resistant to high humidity and salt water environments, with an exceptional temperature range.


    Features and Benefits
    • PTFE combined with a complex mix of antioxidant, EP packages creating versatile tool for use in many applications for several industries
    • Appropriate for use in beverage, food, pharmaceutical and clean environments
    • Dielectric material that can be used to protect electrical equipment from ingress of water
    • Ins H1 Registered, made with ingredients fully FDA Approved
    • Available in range of sizes to suit your storage and application needs


    Typical Applications
    • UPVC door locks/window locks
    • Trolley wheels
    • Food packing machinery
    • Suitable for use in food, beverage, pharmaceutical and clean environments
    • INS H1 Registered
    • Lubricates bearings, chains and sliding surfaces
    • Bearings, pivots, chains slides, and mechanisms in clean environments, including plastic bearings and runners


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    New Tech Lubes

    Colour

    White

    Container Type

    Tube

    ECLASS Code

    23060100

    Features

    Clear grease that will not taint product Dielectric exceptional temperature range

    Food Safe

    Food Safe

    For Use On

    Bearings Chains Electrical Food Equipment Locks Plastic

    MFR Part No.

    FS EXTRA GREASE 100gm

    NLGI Grade

    0 1 2 3

    Operating Temperature Range

    -40 to 260°C

    Product Type

    Synthetic Grease

    Series

    FS Extra

    Size

    100gm

    Standards Met

    INS H1 Registered

    UNSPSC Code

    15121902