New Tech Lubes

FSW, White Grease, Food Safe, Cartridge, 400ml

SKU:

NTL7401050A

MPN:

FSW GREASE 400ML CART

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (50+)

    Product Details

    This food safe white machinery grease is an all round high performance grease with a high resistant to water and excellent load ability.


    Features and Benefits
    • Multi purpose grease suitable for use in various settings
    • High water resistance properties and good load ability
    • Non toxic suitable for use with food and beverage industries
    • Produced with FDA listed ingredients INS H1 registered


    Typical Applications
    • Lifts
    • Slides
    • Conveyors
    • Packaging machinery
    • Water pumps
    • Mixers
    • INS H1 registered
    • Food & Beverage Industry
    • Pharmaceutical


    Notes
    • Consistency - smooth paste


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    New Tech Lubes

    Colour

    White

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Non toxic Water resistance

    Food Safe

    Food Safe

    For Use On

    Food Equipment

    MFR Part No.

    FSW GREASE 400ml Cart

    NLGI Grade

    2

    Operating Temperature Range

    -10 to 150°C

    Product Type

    Multi Purpose Grease

    Series

    FSW

    Size

    400ml

    Standards Met

    Halal Certified INS H1 registered Kosher Certified

    UNSPSC Code

    15121902